- Finish Blade
description
- The MILWAUKEE® MX FUEL™ 4-Pack Finish Blades (6" x 14") are designed with heavy duty steel, used to finish concrete slabs and include hardware for installation. 4 finish blades are included.
features
- Used to finish concrete slabs
- Designed with heavy duty steel
- For use with the MX FUEL™ 36" Walk-Behind Trowel
- Package includes 4 blades
- Includes the hardware for installation
- 1 year limited warranty on manufacturer's defect
| Concrete Float Type | Bull Float |
| Case Included | No |
| Length | 14 in |
| Material | Steel |
| Color | Gray |
| Height | 0.075 in |
| Width | 6 in |
| Weight | 12.0 LB |
| EAN or UPC | 45242855605 |

