- 36 in Size
description
- The MILWAUKEE® MX FUEL™ 36" Float Pan is designed with heavy duty steel and is used to float concrete. This float pan is to be utilized on the MX FUEL™ 36” Walk-Behind Trowel.
features
- Float a larger area than combination blades or float shoes
- Designed with heavy duty steel
- For use with the MX FUEL™ 36" Walk-Behind Trowel
- 1 year limited warranty on manufacturer's defect
| Warranty | 1 Year |
| Color | Gray |
| Material | Steel |
| No. of Blades | 1 |
| Weight | 42.5 LB |
| EAN or UPC | 45242855629 |

