- Vibrator Adapter
description
- For use with MX FUEL Concrete Vibrator.
features
- Adapter for MX FUEL Concrete vibrators to accept Wacker Neuson Shafts and Heads
- Works with Milwaukee's quick connect system
- For use with MX FUEL Concrete Vibrator
- Shafts and Heads sold separately
| Accessory Type | Adapter |
| Width | 2 in |
| Material | Metal |
| Length | 3 in |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 45242615551 |

