- 1in Size
description
- The MILWAUKEE® Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Concrete Vibrator Head is for use with MILWAUKEE® MX FUEL™ Concrete Vibrators. The Concrete Vibrator Heads are available in 1", 1-1/2", 2" and 2-1/2" sizes.
features
- 1 inch Concrete Vibrator Head
- 4 inch radius of action
- For use with MX FUEL™ Backpack Concrete Vibrator (MXF371-2XC) and MX FUEL™ Concrete Vibrator (MXF370-2XC)
- Threads onto Milwaukee Concrete Vibrator Shafts
- Durable metal design
- Intended for use with MX FUEL Concrete Vibrators
- 1 year limited warranty on manufacturer's defect
| Accessory Type | Vibrator Head |
| Color | Black |
| Material | Metal |
| Length | 14 in |
| Head Shape | Cone |
| Weight | 2.92 LB |
| EAN or UPC | 45242702503 |

