Skip to content Skip to navigation menu
1 1/2 in Metal Concrete Vibrator Head

48-37-5015

1 1/2 in Metal Concrete Vibrator Head
Item #118507233
  • 1 1/2 in Size
1 1/2 in Metal Concrete Vibrator Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Size

description

  • The MILWAUKEE® 1-1/2 in. Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute aggregate, resulting in higher quality concrete. This 1-1/2 in. head has a 6 in. radius of action. The Concrete Vibrator Head is made for the MX FUEL™ Backpack Concrete Vibrator.

features

  • 1-1/2 inch Concrete Vibrator Head
  • 6 inch radius of action
  • For use with MX FUEL™ Backpack Concrete Vibrator (MXF371-2XC) and MX FUEL™ Concrete Vibrator (MXF370-2XC)
  • Threads onto Milwaukee Concrete Vibrator Shafts
  • Durable metal design
  • Intended for use with MX FUEL Concrete Vibrators
  • 1 year limited warranty on manufacturer's defect
Weight 5.66 LB
EAN or UPC 45242615537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison