- 1 3/4 in Size
description
- The MILWAUKEE® Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Concrete Vibrator Head is for use with the MX FUEL™ Backpack Concrete Vibrator or MX FUEL™ Concrete Vibrator. Milwaukee® Concrete Vibrator Heads are available in 1", 1-1/4", 1-1/2", 1-3/4", 2" and 2-1/2" sizes.
features
- Durable Metal Design
- Threads onto Milwaukee Concrete Vibrator Shafts
- For use with MX FUEL™ Backpack Concrete Vibrator or MX FUEL™ Concrete Vibrator
- 1-Year Limited Warranty on Manufacturer's Defect
| Material | Metal |
| Head Shape | Round |
| Color | Black |
| Accessory Type | Vibrator Head |
| Length | 14.2 in |
| Weight | 7.6 LB |
| EAN or UPC | 45242855292 |

