- 2 in Size
description
- The MILWAUKEE® 2 in. Concrete Vibrator Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute aggregate, resulting in higher quality concrete. This 1-1/2 in. head has a 11 in. radius of action. The Concrete Vibrator Head is made for the MX FUEL™ Backpack Concrete Vibrator.
features
- 2 inch Concrete Vibrator Head
- 11 inch radius of action
- For use with MX FUEL™ Backpack Concrete Vibrator (MXF371-2XC) and MX FUEL™ Concrete Vibrator (MXF370-2XC)
- Threads onto Milwaukee Concrete Vibrator Shafts
- Durable metal design
- Intended for use with MX FUEL Concrete Vibrators
- Optimized eccentric mass for strong consolidation
- 1 year limited warranty on manufacturer's defect
| Color | Black |
| Accessory Type | Vibrator Head |
| Head Shape | Round |
| Length | 14.5 in |
| Material | Metal |
| Weight | 9.35 LB |
| EAN or UPC | 45242615544 |

