- 2 in Size
description
- The MILWAUKEE® 2" Concrete Vibrator Short Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Short Head can be fully submerged during flatwork preventing excess splashing. In addition, the Short Head allows you to get into hard-to-reach locations. The Concrete Vibrator Short Head is for use with the MX FUEL™ Backpack Concrete Vibrator or MX FUEL™ Concrete Vibrator and is available in 1.25" and 2" sizes.
features
- Durable Metal Design
- Threads onto Milwaukee Concrete Vibrator Shafts
- For use with MX FUEL™ Backpack Concrete Vibrator or MX FUEL™ Concrete Vibrator
- 1-Year Limited Warranty on Manufacturer's Defect
| Color | Black |
| Accessory Type | Vibrator Head |
| Material | Metal |
| Length | 8.9 in |
| Head Shape | Round |
| Weight | 5.6 LB |
| EAN or UPC | 45242855315 |

