- 2 1/2 in Size
description
- The MILWAUKEE® 2-1/2" Concrete Vibrator Rubber Head is designed to produce high amplitude vibrations to remove air pockets from the concrete and evenly distribute an aggregate, resulting in higher quality concrete. The Rubber Head meets DOT non-metal head requirements and prevents damage to coated rebar during consolidation. The Concrete Vibrator Rubber Head is for use with the MX FUEL™ Backpack Concrete Vibrator or MX FUEL™ Concrete Vibrator and is available in 1-7/8" and 2-1/2" sizes.
features
- Durable Metal Design
- Threads onto Milwaukee Concrete Vibrator Shafts
- For use with MX FUEL™ Backpack Concrete Vibrator or MX FUEL™ Concrete Vibrator
- 1-Year Limited Warranty on Manufacturer's Defect
| Color | Black |
| Length | 14 in |
| Material | Metal |
| Accessory Type | Vibrator Head |
| Head Shape | Round |
| Weight | 7.5 LB |
| EAN or UPC | 45242855322 |

