- 21 ft Size
description
- The MILWAUKEE® Concrete Vibrator Shafts are designed to transfer power from the motor to the concrete vibrator head. These shafts offer superior durability and productivity. The all-metal coupling prevents melting and deformation throughout the shaft’s life. All Milwaukee shafts feature a quick connect system that allows you to quickly and easily attach and detach the shaft. The Milwaukee Concrete Vibrator Shaft is for use with MILWAUKEE® MX FUEL™ Concrete Vibrators. These concrete vibrator shafts are available in 7 ft, 10 ft, 14 ft, and 21 ft sizes.
features
- 21 ft Shaft
- All metal coupling for superior durability
- For use with MX FUEL™ Backpack Concrete Vibrator (MXF371-2XC) and MX FUEL™ Concrete Vibrator (MXF370-2XC)
- Tool free quick connect
- Printed Shaft Lengths for easier selection
- Durable rubber construction
- Metal quick connect for increased durability
- Easy quick release design
- 1 year limited warranty on manufacturer's defect
| Accessory Type | Vibrator Shaft |
| Length | 252 in |
| Color | Black |
| Material | Synthetic |
| Weight | 23.42 LB |
| EAN or UPC | 45242615513 |

