Skip to content Skip to navigation menu
10 ft Magnesium Screed Bar

48-38-2010

10 ft Magnesium Screed Bar
Item #118829514
  • 10 ft Size
10 ft Magnesium Screed Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 ft Size

description

  • The MILWAUKEE® 10 ft Screed Bar has an extra-rigid, double triangle design to transmit consistent vibrations across the length of the bar, with minimal variability. This concrete screed bar is constructed from lightweight magnesium to reduce the weight of the screed when in operation. The concrete power screed bar utilizes a clamp design with no holes or hardware through the bar for quick attachment at any point on the machine.

features

  • Durable and lightweight magnesium design
  • Clamp design for easy bar attachment and removal
  • Extra rigid design for consistent vibration across the bar
  • Clamp the motor to any point along the bar
  • Double triangular design
  • For use with MX FUEL™ Vibratory Screed
  • 1 year limited warranty on manufacturer's defect
Weight 30.0 LB
EAN or UPC 45242615353
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison