- 16 ft Size
description
- The MILWAUKEE® 16 ft Screed Bar has an extra-rigid, double triangle design to transmit consistent vibrations across the length of the bar, with minimal variability. This concrete screed bar is constructed from lightweight magnesium to reduce the weight of the screed when in operation. The concrete power screed bar utilizes a clamp design with no holes or hardware through the bar for quick attachment at any point on the machine.
features
- Durable and lightweight magnesium design
- Clamp design for easy bar attachment and removal
- Extra rigid design for consistent vibration across the bar
- Clamp the motor to any point along the bar
- Double triangular design
- For use with MX FUEL™ Vibratory Screed
- 1 year limited warranty on manufacturer's defect
| Material | Magnesium |
| Accessory Type | Screed Bar |
| Color | Gray |
| Size | 16 ft |
| Weight | 49.0 LB |
| EAN or UPC | 45242615384 |

