- Replacement Wheel
description
- The MILWAUKEE® Replacement Wheel (2PK) is designed for use with the M12™ Brushless 1-1/4” – 2” Copper Tubing Cutter for the fastest, cleanest cuts. These blades are constructed with hardened steel for high performance when cutting copper pipe. The wheel’s convex design reduces chipping allowing for smooth cuts.
features
- For use with M12™ Brushless 1-1/4” - 2” Copper Tubing Cutter
- Fastest, clean cuts
- Convex blade design reduces chipping
- Optimized for copper
| Blade Material | Steel |
| RPM [Max] | 325 rpm |
| Blade Dia. | 2 in |
| Material Cut | Metal |
| 7/8 inch Diamond Arbor Knockout | No |
| Weight | 0.06 LB |
| EAN or UPC | 45242860869 |

