- Screed Bar
description
- The MILWAUKEE® MX FUEL™ Vibratory Screed Bar Adapter is designed to be used with the MX FUEL™ Vibratory Screed. The MX FUEL™ Vibratory Screed Bar Adapter allows the MX FUEL™ Vibratory Screed to accept common L-shaped bars while maintaining superior performance and can consolidate concrete up to 6" deep. Runtime is also maintained and you can expect up to 2 hours per charge with a 12' L-shaped bar. The adapter can accept 4' - 16' L-shaped bars and has an easy clamp-on design allowing easy attachment or removal from the MX FUEL™ Vibratory Screed Bar Adapter.
features
- MX FUEL™ Vibratory Screed Bar Adapter is designed to be used with the MX FUEL™ Vibratory Screed
- Allows the MX FUEL™ Vibratory Screed to accept common L-shaped bars from manufacturers such as Allen Engineering, Husqvarna, Wacker and Marshalltown
- Accepts 2' to 16' L-shaped bars
- Maintains superior performance and has the ability to consolidate concrete up to 6" deep with a L-shaped bar
- Can expect to see up to 2 hours per charge with a 12' L-shaped bar
- Attach and remove the adapter quickly
| Accessory Type | Screed Bar Adaptor |
| Material | Metal |
| Color | Metallic |
| Weight | 2.8 LB |
| EAN or UPC | 45242309351 |

