- Bi-Metal Blade Material
- 10 Threads Per Inch
description
- Milwaukee standard / deep cut portable band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick
| Material Cut | Multi-Purpose |
| Blade Material | Bi-Metal |
| Blade Type | Portable Band Saw Blade |
| Style | Standard/Deep Cut |
| Teeth | 10 Raker |
| Width | 1/2 in |
| TPI | 10 |
| Length | 44 7/8 in |
| Teeth Per Inch | 10 |
| No. of Teeth | 450 |
| Diameter or Wall Thickness | 5/16 in - 1/2 in |
| Blade Length | 44.875 in |
| Thickness | 0.02 in |
| Tooth Count | 450 |
| Saw Blade Type | Band |
| Blade Thickness | 0.02 in |
| Blade Cutting Material | High Speed Steel |
| Progressive Blade Tooth Spacing | Yes |
| Blade Width | 0.5 in |
| Weight | 0.34 LB |
| EAN or UPC | 45242132058 |

