- Bi-Metal Blade Material
- 10 Threads Per Inch
description
- Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 10 TPI standard / deep-cut portable band saw blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatility: designed for cutting common materials 5/16 in. to 1/2 in. thick
| Blade Material | Bi-Metal |
| Blade Length | 44.875 in |
| Length | 44 7/8 in |
| Width | 1/2 in |
| Teeth | 10 Raker |
| Thickness | 0.02 in |
| Material Cut | Multi-Purpose |
| Blade Type | Portable Band Saw Blade |
| No. of Teeth | 448 |
| Style | Standard/Deep Cut |
| TPI | 10 |
| Diameter or Wall Thickness | 5/16 in - 1/2 in |
| Teeth Per Inch | 10 |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Type | Band |
| Tooth Count | 448 |
| Progressive Blade Tooth Spacing | Yes |
| Blade Thickness | 0.02 in |
| Blade Width | 0.5 in |
| Weight | 0.53 LB |
| EAN or UPC | 45242132096 |

