- Bi-Metal Material
- 10 Teeth Per Inch
description
- Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of the blade in hard materials.
features
- Matrix II high speed teeth deliver maximum durability
- Alloy backing steel provides extended blade life
- Precision formed teeth create fast, clean cuts
- Aggressive tooth design
- Alloy backing
- Optimized for cordless
| Blade Length | 44.875 in |
| Teeth Per Inch | 10 |
| Material Cut | Metal |
| Blade Thickness | 0.02 in |
| Saw Blade Type | Band |
| Blade Cutting Material | Bi-Metal |
| Tooth Count | 449 |
| Blade Width | 0.5 in |
| Weight | 3.415 LB |
| EAN or UPC | 45242539635 |

