- Bi-Metal Blade Material
- 14 Threads Per Inch
description
- Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- Versatile: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick
| Thickness | 0.02 in |
| Blade Type | Portable Band Saw Blade |
| Blade Material | Bi-Metal |
| Material Cut | Multi-Purpose |
| No. of Teeth | 490 |
| Width | 1/2 in |
| Blade Length | 35.36 in |
| TPI | 14 |
| Length | 35.36 in |
| Teeth Per Inch | 14 |
| Blade Cutting Material | Bi-Metal |
| Blade Thickness | 0.02 in |
| Tooth Count | 490 |
| Blade Width | 0.5 in |
| Saw Blade Type | Band |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.3 LB |
| EAN or UPC | 45242201891 |

