- Bi-Metal Blade Material
- 14 Threads Per Inch
description
- Milwaukee maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI compact portable band saw blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.lades are designed to maximize performance of Milwaukee compact band saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- Versatile: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick
| No. of Teeth | 490 |
| Length | 35.36 in |
| Blade Type | Portable Band Saw Blade |
| Blade Length | 35.36 in |
| Blade Material | Bi-Metal |
| Material Cut | Multi-Purpose |
| Width | 1/2 in |
| Thickness | 0.02 in |
| TPI | 14 |
| Teeth Per Inch | 14 |
| Saw Blade Type | Band |
| Blade Thickness | 0.02 in |
| Tooth Count | 490 |
| Blade Cutting Material | Bi-Metal |
| Progressive Blade Tooth Spacing | No |
| Blade Width | 0.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 45242201594 |

