- Bi-Metal Blade Material
- 18 Threads Per Inch
description
- Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI compact portable band saw blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
| Blade Length | 35.375 in |
| TPI | 18 |
| Material Cut | Multi-Purpose |
| Width | 1/2 in |
| Thickness | 0.02 in |
| Teeth Per Inch | 18 |
| Blade Material | Bi-Metal |
| No. of Teeth | 630 |
| Length | 35 3/8 in |
| Blade Type | Portable Band Saw Blade |
| Blade Width | 0.5 in |
| Tooth Count | 630 |
| Progressive Blade Tooth Spacing | No |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Type | Band |
| Blade Thickness | 0.02 in |
| Weight | 0.288 LB |
| EAN or UPC | 45242201907 |

