- Bi-Metal Blade Material
- 18 Threads Per Inch
description
- Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI compact portable band saw blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
| Teeth Per Inch | 18 |
| Thickness | 0.02 in |
| Width | 1/2 in |
| Length | 35.36 in |
| Blade Length | 35.36 in |
| Material Cut | Multi-Purpose |
| Blade Material | Bi-Metal |
| No. of Teeth | 630 |
| Blade Type | Portable Band Saw Blade |
| TPI | 18 |
| Progressive Blade Tooth Spacing | No |
| Blade Thickness | 0.02 in |
| Blade Width | 0.5 in |
| Saw Blade Type | Band |
| Blade Cutting Material | Bi-Metal |
| Tooth Count | 630 |
| Weight | 0.484 LB |
| EAN or UPC | 45242201747 |

