- High Speed Steel Blade Material
- 24 Threads Per Inch
description
- Milwaukee compact portable band saw blades are designed to maximize performance of Milwaukee compact band saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- For cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick
| Blade Type | Portable Band Saw Blade |
| Thickness | 0.02 in |
| Length | 35.36 in |
| Blade Material | High Speed Steel |
| No. of Teeth | 840 |
| Width | 1/2 in |
| Teeth Per Inch | 24 |
| Blade Length | 35.36 in |
| TPI | 24 |
| Material Cut | Multi-Purpose |
| Saw Blade Type | Band |
| Blade Width | 0.5 in |
| Blade Cutting Material | High Speed Steel |
| Blade Thickness | 0.02 in |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 840 |
| Weight | 0.492 LB |
| EAN or UPC | 45242201815 |

