- High Speed Steel Blade Material
- 18 Threads Per Inch
description
- Maximize your subcompact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI subcompact portable band saw blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
features
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel extends blade life
- Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
| Blade Material | High Speed Steel |
| Blade Type | Portable Band Saw Blade |
| Thickness | 0.02 in |
| Length | 27 in |
| No. of Teeth | 486 |
| TPI | 18 |
| Material Cut | Multi-Purpose |
| Width | 1/2 in |
| Weight | 0.355 LB |
| EAN or UPC | 45242272341 |

