- 5 1/2 in Blade Diameter
- Wood/Plywood/Composites Application
description
- Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Laser cut vibration slots minimize wobble and warping
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
- 16 Tooth
- 10 mm Arbor hole
- Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
| Cutting Edge Material | Cobalt Infused Tungsten Carbide |
| RPM [Max] | 10000 rpm |
| Blade Dia. | 5.5 in |
| 13/16" Diamond Arbor Knockout | No |
| Vibration Dampening Technology | Yes |
| Arbor Hole Size | 10 mm |
| Non-Stick Coating | Yes |
| Kickback Limiters | Yes |
| Kerf | 0.063 in |
| No. of Teeth | 18 |
| Thickness | 0.041 in |
| Expansion Slots | Yes |
| Application | Wood/Plywood/Composites |
| Grind Type | ATB |
| Tooth Configuration | Alternate Top Bevel |
| Progressive Blade Tooth Spacing | No |
| Material Cut | Wood/Plywood/Composites |
| Plate Thickness | 0.041 in |
| Saw Blade Type | Circular Saw |
| Blade Tooth Material | Cobalt Infused Tungsten Carbide |
| Tooth Count | 18 |
| Weight | 0.38 LB |
| EAN or UPC | 45242511914 |

