- 6.5 in Blade Diameter
description
- MILWAUKEE® wood cutting framing blades maximize the life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster and more cuts per charge when using a cordless tool.
features
- Cobalt Infused Tungsten Carbide
- Laser cut vibration slots minimize wobble and warping
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Thin Kerf Blade
- 24 Tooth
- 5/8" Arbor Hole with Diamond Knock-Out
- Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Optimized for Both Cordless & Corded Tools
includes
- (2) 6-1/2” 24T Framing Circular Saw Blades
| Set/Individual | Set |
| Blade Tooth Material | Carbide |
| Includes | (2) 6-1/2” 24T Framing Circular Saw Blades |
| Kerf | 0.063 in |
| Non-Stick Coating | Yes |
| Arbor Hole Size | 5/8 in |
| Tooth Configuration | ATB |
| Blade Dia. | 6.5 in |
| Saw Blade Type | Circular Saw |
| Tooth Count | 24 |
| Material Cut | Wood/Plywood/Composites |
| Weight | 0.77 LB |
| EAN or UPC | 45242797523 |

