- Blade
description
- The MILWAUKEE® wood cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This circular saw blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This Milwaukee® blade is optimized for both corded & cordless tools.
features
- Teeth Stay Sharper Longer - Cobalt Infused Carbide
- Cool Cutting - Diamond Venting
- Fast, Effortless Cuts
- Optimized for Both Cordless & Corded Tools
- Thin Kerf Blade
- 24 Tooth, 7-1/4” Blade
- 5/8” Arbor Hole with Diamond Knock-Out
- Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
- 2 Pack
| Tooth Configuration | Alternate Top Bevel |
| Blade Dia. | 7.25 in |
| Kerf | 0.063 in |
| 13/16" Diamond Arbor Knockout | Yes |
| Non-Stick Coating | Yes |
| Blade Tooth Material | Carbide |
| Saw Blade Type | Circular Saw |
| Material Cut | Wood/Plywood/Composites |
| Tooth Count | 24 |
| Arbor Hole Size | 5/8 in |
| Weight | 0.95 LB |
| EAN or UPC | 45242797585 |

