- Circular Saw Blade
description
- The MILWAUKEE® 7-1/4” 24T NITRUS™ Carbide Framing & Demolition Circular Saw Blade offers the Fastest Cutting and Longest Life in Framing and Demolition Applications. The NITRUS™ Carbide performance provides the ability to take this blade from aggressive demolition applications back to clean wood cutting, which reduces blade changes and maximizes productivity. This NITRUS™ Carbide blade delivers unmatched durability – equipped to handle 400+ Nails, 50+ screws, and 120+ ft of shingles. With the sharpest, longest-lasting - welded carbide teeth, this framing & demo blade cuts the toughest materials on the job site with ease, offering up to 5x life in wood with nails vs. the leading competitor. This blade is also equipped with cool cutting diamond vents, reducing heat buildup to deliver straighter cuts. The NITRUS™ Carbide blade outperforms competitive solutions, so you can use one blade, demo to frame.
features
- Fastest Cutting. Longest Life.
- One Blade, Demo To Frame
- Unmatched Durability: 400+ Nails, 50+ Screws, 120ft+ Of Shingles
- Sharpest, Longest Lasting - Welded Carbide Teeth
- Cool Cutting – Diamond Venting
- Up to 5x Life in Wood with Nails vs. the Leading Competitor
- Up to 3x Faster Cuts in Wood After Hitting Nails vs. the Leading Competitor
- Straight, Effortless Cuts
- For Use With: Softwoods, Hardwoods, Wood with Nails, Wood with Screws, Shingles, Wet Lumber, Treated Lumber, Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
- 7-1/4”, 24 TPI
- Arbor: 5/8” with Diamond Knock Out
- Optimized for Both Corded & Cordless
| 13/16" Diamond Arbor Knockout | No |
| Kerf | 0.08 in |
| RPM [Max] | 8000 rpm |
| Blade Dia. | 7.25 in |
| Arbor Size | 5/8 in |
| Saw Blade Type | Circular Saw |
| Non-Stick Coating | No |
| Material Cut | Wood |
| Tooth Count | 24 |
| Blade Tooth Material | Carbide |
| Tooth Configuration | Segmented Rim |
| Weight | 0.507 LB |
| EAN or UPC | 45242328499 |

