- 10 in Blade Diameter
- Wood/Plywood/Composites Application
description
- Milwaukee's wood cutting, ripping blades provide faster ripping to improve your productivity. An aggressive ATB tooth pattern minimizes tear out in the cut material while increasing the speed of cut. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- An aggressive ATB tooth pattern minimizes tear out in the cut material while increasing the speed of cut
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Alternate tooth bevel (ATB) pattern
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
- Blade tensioning ring
- 24 Tooth
- 5/8 in. Arbor hole
- Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
| Grind Type | ATB |
| 13/16" Diamond Arbor Knockout | No |
| Application | Wood/Plywood/Composites |
| RPM [Max] | 7000 rpm |
| Blade Dia. | 10 in |
| Thickness | 0.065 in |
| No. of Teeth | 24 |
| Vibration Dampening Technology | Yes |
| Arbor Hole Size | 5/8 in |
| Expansion Slots | Yes |
| Cutting Edge Material | Cobalt Infused Tungsten Carbide |
| Kickback Limiters | Yes |
| Non-Stick Coating | Yes |
| Kerf | 0.095 in |
| Tooth Configuration | Alternate Top Bevel |
| Blade Tooth Material | Cobalt Infused Tungsten Carbide |
| Material Cut | Wood/Plywood/Composites |
| Tooth Count | 24 |
| Saw Blade Type | Circular Saw |
| Plate Thickness | 0.065 in |
| Progressive Blade Tooth Spacing | No |
| Weight | 1.74 LB |
| EAN or UPC | 45242512072 |

