- 12 in Blade Diameter
description
- The 12 in., two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. The 80-tooth fine finish blades ATB tooth pattern minimizes tear out in the cut material.
features
- The 12 in., two-pack item offers an 80-tooth fine finish blade as well as a 44-tooth general purpose blade
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
- Blade tensioning ring
- General purpose blade: 44 tooth
- 1 in. Arbor hole
- Fine finish blade: 80 tooth
- 1 in. Arbor hole
- Great for use with: softwoods, hardwoods, melamine, MDF, veneered plywoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
| Type | Circular Saw |
| Blade Dia. | 12 in |
| Thickness | 0.118 in |
| Arbor Size | 1 in |
| Arbor Hole Size | 1 in |
| Blade Thickness | 0.118 in |
| Saw Blade Type | Circular Saw |
| Progressive Blade Tooth Spacing | No |
| Blade Type | Fine Finish and General Purpose Blades |
| Blade Material | Steel |
| Weight | 5.86 LB |
| EAN or UPC | 45242512171 |

