Skip to content Skip to navigation menu
Circular Saw Blade

48-40-2740

Circular Saw Blade
Item #120952713
  • 7-1/4" 24T THICK KERF FRAMING 25PK
Circular Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7-1/4" 24T THICK KERF FRAMING 25PK

description

  • The MILWAUKEE® Thick Kerf Framing Circular Saw Blades offer the straightest cuts and longer life in wood. These blades are designed with a High Performance Thick Kerf, allowing you to get the straightest rip cuts and ultimate stability in softwoods, hardwoods, lumber, and laminated woods. The diamond venting pattern allows for cool cutting and improved chip ejection while the cobalt-infused carbide teeth stay sharper longer. These Thick Kerf Framing Blades are optimized for the most powerful cordless saws, providing strong performance even at the highest RPMs.

features

  • 50% Straighter Rip Cuts vs. Thin Kerf Blades, Ultimate Stability
  • Cool Cutting - Diamond Venting
  • Teeth Stay Sharper Longer - Cobalt Infused Carbide
  • Optimized for the Most Powerful Cordless Saws
  • High Performance Thick Kerf Blade
  • 24 Tooth, 7-1/4” Blade
  • 5/8” Arbor Hole with Diamond Knock-Out
  • Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
  • 25 Pack
Weight 0.5 LB
EAN or UPC 45242262069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison