- 6 1/2 in Blade Diameter
- Multi-Purpose Application
description
- Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C-3 grade micro ground Carbide with an alternate top bevel grind keep the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. All these features add up to a high quality blade that contractors can depend on, time and time again.
features
- 6-1/2 in. diameter, 60 Carbide teeth
- 5/8 in. Arbor
- .075 in. Kerf for faster cutting
- Cuts non-ferrous metals and plastic
| Blade Dia. | 6 1/2 in |
| Cutting Edge Material | Carbide-Tipped |
| Kerf | 0.075 in |
| Arbor Hole Size | 5/8 in |
| Vibration Dampening Technology | Yes |
| Application | Multi-Purpose |
| No. of Teeth | 60 |
| RPM [Max] | 4200 rpm |
| Kickback Limiters | Yes |
| Thickness | 1/4 in |
| Grind Type | Rip/Crosscut |
| 13/16" Diamond Arbor Knockout | Yes |
| Weight | 0.56 LB |
| EAN or UPC | 45242134281 |

