- 1.77 Teeth per Inch
- 1.25 in Blade Length
description
- The MILWAUKEE® #10 (1-1/4”) Rebar Cutting Blade provides longer life and faster cuts in rebar. The cermet-tipped carbide teeth offer increased durability and cold cuts with fewer sparks than abrasives. This rebar cutting blade, when paired with the exclusively compatible M18™ FUEL™ #10 (1-1/4”) Rebar Cutter, cuts up to #10 rebar. The blade cuts through rebar, threaded rod, and black iron pipe, and is available in 1, 5, and 10 packs. Max RPM is 2,000.
features
- Longer Life. Faster Cuts.
- Increased Durability For Longer Life.
- Faster, Cleaner Cuts in Rebar
- Cold Cuts with Less Sparks than Abrasives
- Cuts up to #10 Rebar
- Exclusively Compatible With M18™ FUEL™ #10 (1-1/4”) Rebar Cutter
- For Use In Rebar, Threaded Rod, and Black Iron Pipe
- Available in 1, 5, and 10 packs
- Max RPM: 2,000
| Saw Blade Width | 1.25 in |
| Blade Length | 1.25 in |
| Teeth Per Inch | 1.77 |
| Material Cut | Metal |
| Tooth Count | 30 |
| Blade Cutting Material | Carbide |
| Weight | 0.3 LB |
| EAN or UPC | 45242319336 |

