- 5 3/8 in Blade Diameter
- Metal Application
description
- Milwaukee metal circular saw blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide tipped teeth with alternate top bevel grind shear through metal leaving burr-free, cool-to-touch cuts. Designed for use with the M18™ cordless 5-3/8 in. metal saw, these blades feature a thin Kerf that reduces the amount of drag and resistance while cutting, resulting in more cuts per charge.
features
- Carbide blade for cutting metal
- No lubricant required
- Minimizes heat buildup
- Burr-reducing design
| Cutting Edge Material | Carbide-Tipped |
| Blade Dia. | 5.375 in |
| No. of Teeth | 30 |
| Tool Wt. | 0.39 lbs |
| Brand Name | Milwaukee |
| Vibration Dampening Technology | No |
| Non-Stick Coating | No |
| Expansion Slots | No |
| Thickness | 0.1 in |
| Arbor Hole Size | 20 mm |
| Grind Type | Ripping |
| Kickback Limiters | No |
| Family Name | 30 Teeth Ferrous Metal Circular Saw Blade |
| 13/16" Diamond Arbor Knockout | No |
| Application | Metal |
| Kerf | 0.063 in |
| Plate Thickness | 0.1 in |
| Tooth Configuration | Alternate Top Bevel |
| Progressive Blade Tooth Spacing | No |
| Material Cut | Metal |
| Tooth Count | 30 |
| Saw Blade Type | Circular Saw |
| Blade Tooth Material | Carbide Tipped |
| Weight | 0.47 LB |
| EAN or UPC | 45242233786 |

