- 6 in Blade Diameter
- Multi-Purpose Application
description
- Milwaukee® metal circular saw blades were specifically designed to exceed the expectations of contractors for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. A hand-tensioned, hardened alloy steel body extends blade life and delivers the highest quality cuts available. Carbide tipped teeth with alternate top bevel grind shear through metal leaving burr-free, cool-to-touch cuts. Designed for use with the M18 FUEL™ cordless 5-3/8 in. to 5-7/8 Ft. metal saw, these blades feature a thin Kerf that reduces the amount of drag and resistance while cutting, resulting in more cuts per charge.
features
- Eliminates the need for lubricants, saving time and money
- Eliminates burrs, leaving safer to handle material and no need to clean up after cut
- Reduces heat build-up in cut material, leaving material cool to the touch and able to be handled right away
- Faster cuts, better precision, and better cuts per charge
| Thickness | 0.051 in |
| Cutting Edge Material | Carbide-Tipped |
| No. of Teeth | 34 |
| Grind Type | Ripping |
| Blade Dia. | 6 in |
| Application | Multi-Purpose |
| Kerf | 0.063 in |
| Arbor Hole Size | 20 mm |
| Weight | 0.25 LB |
| EAN or UPC | 45242510283 |

