- 10 in Blade Diameter
- 1800 rpm
description
- Milwaukee wood cutting blades are engineered to the highest standards to deliver a quality cut. Machine controlled precision ground teeth produce high quality cutting edges that stay sharper, longer. Engineered anti-kickback shoulder prevents blade binding leaving cleaner, more accurate cuts. Thin Kerf design allows for cleaner, more efficient cuts increasing cut speed and tool life, while reducing wasted material. Stamped expansion slots reduce blade stress while cutting allowing the blade to be more accurate, longer.
features
- Optimized for cordless and corded - 25% more cuts per charge
- High quality Carbide teeth for longer life
- Thin Kerf design for cleaner, efficient cuts
- General purpose blade for faster cuts
| RPM [Max] | 1800 rpm |
| Blade Dia. | 10 in |
| No. of Teeth | 40 |
| Thickness | 5/8 in |
| Grind Type | General Purpose |
| Cutting Edge Material | Carbide |
| Kerf | 0.095 in |
| Arbor Hole Size | 5/8 in |
| Applicable Materials | Multi-Purpose |
| Weight | 1.63 LB |
| EAN or UPC | 45242481903 |

