- Blade
description
- The MILWAUKEE® 5-7/8" 34T Ferrous Metal Circular Saw Blades are specifically designed to exceed contractor's expectations for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. The metal cutting circular saw blades have hand-tensioned hardened alloy steel bodies. This extends blade life and delivers the highest quality cuts available. The blades have Carbide-Tipped Teeth with Alternate Top Bevel grind to shear through metal delivering burr-free, cool-to-touch cuts.
features
- Engineered with cobalt infused tungsten carbide to extend cutting life
- Laser cut vibration dampening slots to minimize heat, sound and noise
- Ideal for dry metal cutting
- Cuts cooler for immediate handling and less down time
- Designed to provide clean cutting and a burr-free finish
| Progressive Blade Tooth Spacing | No |
| 13/16" Diamond Arbor Knockout | No |
| Plate Thickness | 0.05 in |
| Tooth Configuration | Alternate Top Bevel |
| Non-Stick Coating | No |
| Blade Tooth Material | Carbide |
| Kickback Limiters | No |
| Tooth Count | 34 |
| Kerf | 0.063 in |
| Blade Dia. | 5.875 in |
| Vibration Dampening Technology | Yes |
| Expansion Slots | No |
| Material Cut | Metal |
| RPM [Max] | 4500 rpm |
| Saw Blade Type | Circular Saw |
| Arbor Hole Size | 20 mm |
| Weight | 0.46 LB |
| EAN or UPC | 45242568994 |

