- 14 in Blade Diameter
- Metal Application
description
- This 14 in. 72 tooth blade is designed to cut a variety of ferrous materials including pipe, angle iron, metal studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. For use with Milwaukee dry cut machine (6190-20).
features
- Circular saw blade for cutting of ferrous materials
- Carbide-tipped for longer life
- Hardened-steel body
- Vibration dampening
| Application | Metal |
| Blade Dia. | 14 in |
| Kickback Limiters | No |
| Arbor Hole Size | 1 in |
| Applicable Materials | Metal |
| Kerf | 0.035 in |
| Non-Stick Coating | No |
| 13/16" Diamond Arbor Knockout | No |
| RPM [Max] | 1800 rpm |
| Grind Type | Dry Cut |
| Thickness | 0.63 in |
| Expansion Slots | No |
| Vibration Dampening Technology | Yes |
| Type | Circular Saw Blade |
| No. of Teeth | 72 |
| Right / Left Hand | Right Hand |
| Cutting Edge Material | Carbide |
| Saw Blade Type | Circular Saw |
| Tooth Configuration | Alternate Top Bevel |
| Plate Thickness | 0.63 in |
| Progressive Blade Tooth Spacing | Yes |
| Tooth Count | 72 |
| Material Cut | Metal |
| Blade Tooth Material | Carbide |
| Weight | 3.5 LB |
| EAN or UPC | 45242132973 |

