- 14 in Blade Diameter
- Metal Application
description
- This 14 in. 90 tooth blade is designed to cut light gauge ferrous materials and stainless steel. The blade has vibration damping which reduces heat, sparks and noise for cleaner, smoother, burr free cuts. For use with Milwaukee dry cut machine (6190-20).
features
- Circular saw blade for cutting of light gauge ferrous materials and stainless steel
- Carbide-tipped for longer life
- Hardened-steel body
- Vibration dampening
| Grind Type | Dry Cut |
| Thickness | 5/8 in |
| Kickback Limiters | No |
| Cutting Edge Material | Carbide-Tipped |
| Vibration Dampening Technology | Yes |
| Blade Dia. | 14 in |
| No. of Teeth | 90 |
| Non-Stick Coating | No |
| RPM [Max] | 1800 rpm |
| Kerf | 0.086 in |
| Expansion Slots | No |
| 13/16" Diamond Arbor Knockout | No |
| Arbor Hole Size | 1 in |
| Application | Metal |
| Blade Tooth Material | Carbide Tipped |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 90 |
| Tooth Configuration | Alternate Top Bevel Plus Raker |
| Plate Thickness | 0.625 in |
| Material Cut | Metal |
| Saw Blade Type | Circular Saw |
| Weight | 3.5 LB |
| EAN or UPC | 45242132980 |

