- 8 in Blade Diameter
- Metal Application
description
- This 8 in. 42 tooth blade is designed to cut a variety of ferrous materials 3/32 in. and thicker, including pipe, angle iron, steel studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. Use with Milwaukee dry cut saw (6370-20).
features
- 8 in. diameter, 5/8 in. Arbor hole
- Cermet tipped for longer life, more wear resistant
- Cuts: structural/shape steel, plate steel and bar Stock
- Also cuts: stair/platform grating and mild steel, stainless steel and aluminum
| No. of Teeth | 42 |
| Kickback Limiters | No |
| Applicable Materials | Metal, Fiber Cement |
| RPM [Max] | 5000 rpm |
| Expansion Slots | No |
| Vibration Dampening Technology | No |
| 13/16" Diamond Arbor Knockout | No |
| Kerf | 0.094 in |
| Grind Type | Rip/Cross Cut |
| Arbor Hole Size | 5/8 in |
| Cutting Edge Material | Carbide-Tipped |
| Type | Circular Saw Blade |
| Non-Stick Coating | No |
| Application | Metal |
| Thickness | 1/4 in |
| Right / Left Hand | Right Hand |
| Blade Dia. | 12 in |
| Tooth Count | 42 |
| Progressive Blade Tooth Spacing | Yes |
| Material Cut | Metal |
| Tooth Configuration | Alternate Top Bevel Plus Raker |
| Blade Tooth Material | Carbide Tipped |
| Plate Thickness | 0.25 in |
| Saw Blade Type | Chop Saw |
| Weight | 1.0 LB |
| EAN or UPC | 45242134465 |

