- 8 1/4 in Blade Diameter
- Metal Application
description
- This 8 in. 50 tooth blade is designed to cut a variety of ferrous materials 3/32 in. and thinner including aluminum the blade has vibration damping which reduces heat, sparks, and noise for cleaner, smoother, burr free cuts. Use with Milwaukee dry cut saw, (model 6370-20).
features
- 8 in. diameter, 5/8 in. Arbor hole
- Cermet tipped for longer life, more wear resistant
- Cuts: corrugated metal roof/wall/floor deck and panel
- Also cuts: steel framing components, sheet metal and mild steel, stainless steel and aluminum
| Thickness | 0.2 in |
| Vibration Dampening Technology | No |
| Applicable Materials | Metal, Fiber Cement |
| Expansion Slots | No |
| Application | Metal |
| Type | Circular Saw Blade |
| Kickback Limiters | No |
| Right / Left Hand | Right Hand |
| Grind Type | Cermet Tipped |
| Non-Stick Coating | Yes |
| No. of Teeth | 50 |
| RPM [Max] | 5000 rpm |
| Cutting Edge Material | Carbide-Tipped |
| Kerf | 0.073 in |
| 13/16" Diamond Arbor Knockout | No |
| Blade Dia. | 8.25 in |
| Arbor Hole Size | 5/8 in |
| Saw Blade Type | Circular Saw |
| Progressive Blade Tooth Spacing | Yes |
| Plate Thickness | 0.2 in |
| Material Cut | Metal |
| Tooth Count | 50 |
| Tooth Configuration | Alternate Top Bevel Plus Raker |
| Blade Tooth Material | Carbide Tipped |
| Weight | 0.99 LB |
| EAN or UPC | 45242134472 |

