- 7 1/4 in Blade Diameter
- Fiber Cement Application
description
- Milwaukee's fiber cement cutting circular saw blades provide significantly longer life than competitive Carbide tipped blades when cutting fiber cement materials. The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Polycrystalline diamond (PCD) teeth
- Thin Kerf blade
- Optimized for both cordless & corded tools
- 4 Tooth
- 5/8 in. Arbor hole with diamond knock-out
- Great for use with fiber cement products such as: siding, backing, trim boards & moldings
| Blade Dia. | 7.25 in |
| Expansion Slots | No |
| Thickness | 0.049 in |
| Kickback Limiters | No |
| RPM [Max] | 8000 rpm |
| 13/16" Diamond Arbor Knockout | Yes |
| Application | Fiber Cement |
| Non-Stick Coating | Yes |
| Arbor Hole Size | 5/8 in |
| Cutting Edge Material | Polycrystalline Diamond (PCD) |
| Kerf | 0.071 in |
| No. of Teeth | 4 |
| Vibration Dampening Technology | Yes |
| Grind Type | FTG |
| Material Cut | Fiber Cement |
| Tooth Configuration | Flat Top Grind |
| Blade Tooth Material | Polycrystalline Diamond |
| Saw Blade Type | Circular Saw |
| Progressive Blade Tooth Spacing | No |
| Tooth Count | 4 |
| Plate Thickness | 0.049 in |
| Weight | 0.53 LB |
| EAN or UPC | 45242518883 |

