- 10 in Blade Diameter
- Fiber Cement Application
description
- Milwaukee's fiber cement cutting circular saw blades provide significantly longer life than competitive Carbide tipped blades when cutting fiber cement materials. The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 10 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Polycrystalline diamond (PCD) teeth
- Thin Kerf blade
- Optimized for both cordless & corded tools
- Blade tensioning ring
- 6 Tooth
- 5/8 in. Arbor hole
- Great for use with fiber cement products such as: siding, backing, trim boards & moldings
| Non-Stick Coating | Yes |
| No. of Teeth | 6 |
| Vibration Dampening Technology | Yes |
| Kerf | 0.079 in |
| Application | Fiber Cement |
| Blade Dia. | 10 in |
| Expansion Slots | Yes |
| 13/16" Diamond Arbor Knockout | Yes |
| Cutting Edge Material | Polycrystalline Diamond (PCD) |
| Kickback Limiters | No |
| Arbor Hole Size | 5/8 in |
| Thickness | 0.057 in |
| RPM [Max] | 7000 rpm |
| Grind Type | FTG |
| Plate Thickness | 0.057 in |
| Tooth Count | 6 |
| Tooth Configuration | Flat Top Grind |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Circular Saw |
| Blade Tooth Material | Polycrystalline Diamond |
| Material Cut | Fiber Cement |
| Weight | 1.54 LB |
| EAN or UPC | 45242518913 |

