- 12 in Blade Diameter
- Fiber Cement Application
description
- Milwaukee's fiber cement cutting circular saw blades provide significantly longer life than competitive Carbide tipped blades when cutting fiber cement materials. The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. 12 in. blades are ring tensioned to further stabilize the blade. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- The polycrystalline diamond (PCD) tips deliver up to 75X the life of a traditional Carbide tipped blade
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Polycrystalline diamond (PCD) teeth
- Thin Kerf blade
- Optimized for both cordless & corded tools
- Blade tensioning ring
- 8 Tooth
- 1 in. Arbor hole
- Great for use with fiber cement products such as: siding, backing, trim boards & moldings
| Application | Fiber Cement |
| RPM [Max] | 6000 rpm |
| Kickback Limiters | No |
| Vibration Dampening Technology | Yes |
| Non-Stick Coating | Yes |
| Thickness | 0.065 in |
| Expansion Slots | Yes |
| Cutting Edge Material | Polycrystalline Diamond (PCD) |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 8 |
| Grind Type | FTG |
| 13/16" Diamond Arbor Knockout | Yes |
| Kerf | 0.087 in |
| Blade Dia. | 12 in |
| Tooth Count | 8 |
| Saw Blade Type | Circular Saw |
| Progressive Blade Tooth Spacing | No |
| Material Cut | Fiber Cement |
| Tooth Configuration | Flat Top Grind |
| Plate Thickness | 0.065 in |
| Blade Tooth Material | Polycrystalline Diamond |
| Weight | 2.47 LB |
| EAN or UPC | 45242518920 |

