- 7 1/4 in Blade Diameter
- Wood/Plywood/Composites Application
description
- Milwaukee's wood cutting, basic framing blade features precision ground tungsten Carbide teeth for fast, smooth cuts.
features
- Precision ground tungsten Carbide teeth for fast, smooth cuts
- Thin Kerf design for clean, fast cuts
- Heat expansion slots reduce blade stress for accurate cuts
- Precision ground teeth
- Expansion slots
- Cooling vents
- Anti-kickback shoulder
- Thin Kerf blade
- 24 Tooth
- 5/8 in. Arbor hole with diamond knock-out
- Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSB
| Thickness | 0.039 in |
| Cutting Edge Material | Cobalt Infused Tungsten Carbide |
| Expansion Slots | Yes |
| RPM [Max] | 8000 rpm |
| Grind Type | ATB |
| Blade Dia. | 7.25 in |
| 13/16" Diamond Arbor Knockout | Yes |
| Vibration Dampening Technology | Yes |
| Application | Wood/Plywood/Composites |
| Non-Stick Coating | Yes |
| No. of Teeth | 24 |
| Arbor Hole Size | 5/8 in |
| Kerf | 0.069 in |
| Kickback Limiters | Yes |
| Tooth Count | 24 |
| Tooth Configuration | Alternate Top Bevel |
| Progressive Blade Tooth Spacing | No |
| Plate Thickness | 0.039 in |
| Material Cut | Wood/Plywood/Composites |
| Saw Blade Type | Circular Saw |
| Blade Tooth Material | Cobalt Infused Tungsten Carbide |
| Weight | 0.44 LB |
| EAN or UPC | 45242520893 |

