- 7 1/4 in Blade Diameter
- Wood/Plywood/Composites Application
description
- The MILWAUKEE® wood cutting framing circular saw blades offer longer life to improve your productivity. The diamond venting provides cool cutting and improved chip ejection, while the thin kerf design offers fast, effortless cuts in softwoods, hardwoods, lumber, and laminated woods. This circular saw blade is equipped with cobalt-infused carbide teeth that stay sharper longer during use. This Milwaukee® blade is optimized for both corded & cordless tools.
features
- Teeth Stay Sharper Longer - Cobalt Infused Carbide
- Cool Cutting - Diamond Venting
- Fast, Effortless Cuts
- Optimized for Both Cordless & Corded Tools
- Thin Kerf Blade
- 24 Tooth, 7-1/4” Blade
- 5/8” Arbor Hole with Diamond Knock-Out
- Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
- 10 Pack
| Cutting Edge Material | Cobalt Infused Tungsten Carbide |
| Grind Type | ATB |
| Arbor Hole Size | 5/8 in |
| Thickness | 0.041 in |
| Kerf | 0.069 in |
| Blade Dia. | 7.25 in |
| Application | Wood/Plywood/Composites |
| 13/16" Diamond Arbor Knockout | Yes |
| RPM [Max] | 8000 rpm |
| No. of Teeth | 24 |
| Expansion Slots | Yes |
| Vibration Dampening Technology | Yes |
| Kickback Limiters | Yes |
| Non-Stick Coating | Yes |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Circular Saw |
| Plate Thickness | 0.041 in |
| Material Cut | Wood/Plywood/Composites |
| Tooth Count | 24 |
| Blade Tooth Material | Cobalt Infused Tungsten Carbide |
| Tooth Configuration | Alternate Top Bevel |
| Weight | 0.44 LB |
| EAN or UPC | 45242511983 |

