- 7 1/4 in Blade Diameter
description
- Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
features
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming.
- Laser cutting technology from 100% sheet steel increase cutting accuracy.
- Laser cut vibration slots minimize wobble and warping.
- Polymer filled vibration slots
- Laser cut from sheet steel
- Great for use with: softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
- Diamond Arbor for worm drive saws
| Type | Circular Saw |
| Blade Dia. | 7.25 in |
| Arbor Size | 0.625 in |
| Thickness | 0.063 in |
| Arbor Hole Size | 5/8 in |
| Blade Thickness | 0.063 in |
| Blade Type | Framing |
| Blade Material | Steel |
| Saw Blade Type | Circular Saw |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.44 LB |
| EAN or UPC | 45242536740 |

