- 0.39 in Blade Thickness
description
- The MILWAUKEE® Thick Kerf Framing Circular Saw Blades offer the straightest cuts and longer life in wood. These blades are designed with a High Performance Thick Kerf, allowing you to get the straightest rip cuts and ultimate stability in softwoods, hardwoods, lumber, and laminated woods. The diamond venting pattern allows for cool cutting and improved chip ejection while the cobalt-infused carbide teeth stay sharper longer. These Thick Kerf Framing Blades are optimized for the most powerful cordless saws, providing strong performance even at the highest RPMs.
features
- 50% Straighter Rip Cuts vs. Thin Kerf Blades, Ultimate Stability
- Cool Cutting - Diamond Venting
- Teeth Stay Sharper Longer - Cobalt Infused Carbide
- Optimized for the Most Powerful Cordless Saws
- High Performance Thick Kerf Blade
- 24 Tooth, 7-1/4” Blade
- 5/8” Arbor Hole with Diamond Knock-Out
- Great for use with: Softwoods, Hardwoods, Wet Lumber, Treated Lumber and Laminated Woods such as Plywood, OSB, LVL, PSL, LSL & OSL
- 10 Pack
| Blade Dia. | 7.25 in |
| Blade Material | Carbide Tipped |
| Progressive Blade Tooth Spacing | No |
| Blade Type | Thick Kerf Framing |
| Arbor Size | 0.625 in |
| Blade Thickness | 0.39 in |
| Saw Blade Type | Circular Saw |
| Weight | 0.5 LB |
| EAN or UPC | 45242259991 |

