- Jig Saw Blade
- 14 Teeth Per Inch
description
- Milwaukee® U-Shank High Speed Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 14 TPI for cutting in medium metals
- High Speed Steel construction
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 2-3/4 in. length
- 14 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| No. of Teeth | 38 |
| Length | 2 3/4 in |
| Tooth Type | Milled, Raker Set |
| Width | 9/32 in |
| Blade Type | Metal |
| Application | Metal |
| Blade Material | High Speed Steel |
| Teeth Per Inch | 14 |
| Blade Thickness | 0.1 in |
| Material Cut | Metal |
| Blade Cutting Material | High Speed Steel |
| Tooth Count | 38 |
| Progressive Blade Tooth Spacing | No |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Saw Blade Width | 0.281 in |
| Blade Length | 2.75 in |
| Saw Blade Type | Jig Saw |
| Weight | 0.05 LB |
| EAN or UPC | 45242136315 |

