- Jig Saw Blade
- 18 Teeth Per Inch
description
- Milwaukee® U-Shank High Speed Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 18 TPI for cutting in medium metals
- High Speed Steel construction
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 2-3/4 in. length
- 18 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Teeth Per Inch | 18 |
| Tooth Type | Milled, Wavy Set |
| Blade Type | Metal |
| Blade Thickness | 0.1 in |
| Application | Metal |
| Width | 9/32 in |
| No. of Teeth | 50 |
| Length | 2 3/4 in |
| Blade Material | High Speed Steel |
| Blade Cutting Material | High Speed Steel |
| Saw Blade Type | Jig Saw |
| Saw Blade Width | 0.281 in |
| Jig Saw Blade Type | Jig Saw U-Shank |
| Tooth Count | 50 |
| Material Cut | Metal |
| Progressive Blade Tooth Spacing | No |
| Blade Length | 2.75 in |
| Weight | 0.03 LB |
| EAN or UPC | 45242136353 |

