- Jig Saw Blade
- 24 Teeth Per Inch
description
- Milwaukee® U-Shank High Speed Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean, fast, and have a longer life. These blades fit U-Shank style jig saws. Includes 5 individual blades.
features
- 24 TPI for cutting in thin metals
- High Speed Steel construction
- Universal fit for U-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 2-3/4 in. length
- 24 TPI
- 9/32 in. width, U-Shank
- 5 blades per package
| Length | 2 3/4 in |
| Tooth Type | Milled, Wavy Set |
| Teeth Per Inch | 24 |
| Blade Material | High Speed Steel |
| Blade Thickness | 0.1 in |
| Application | Multi-Purpose |
| No. of Teeth | 66 |
| Blade Type | Multi-Purpose |
| Blade Length | 2.75 in |
| Jig Saw Blade Type | Jig Saw T-Shank & U-Shank |
| Material Cut | Multi-Purpose |
| Saw Blade Type | Jig Saw |
| Tooth Count | 66 |
| Blade Cutting Material | High Speed Steel |
| Progressive Blade Tooth Spacing | No |
| Weight | 0.04 LB |
| EAN or UPC | 45242136407 |

